Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

81XB14F X 2-7/16 MILL

81XB14F X 2-7/16 MILL

81XB14F X 2-7/16 MILL ; POR SPROCKETS

Roller Chain Sprocket; 2-7/16" Bore; 81X Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

81XB14F X 2-7/16 MILL

BDI #

917489

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
81X
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Conveying Chain
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 81X Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
11.725 Inch | 297.815 Millimeter
Outside Diameter
12.561 Inch | 319.049 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter
Bore
2.438 Inch | 61.925 Millimeter