Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

82C14

82C14

82C14 ENGINEERING CHAIN SPROCKET ; 3.075" P 14T 1-1/4" MIN PLAIN BORE C HUB

Roller Chain Sprocket; 82 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

82C14

BDI #

625500

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
31.746
UNSPSC
31171902
EAN
0697950068008
Chain Size
82
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.938
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket | Flame Cut Sprockets
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Engineered Class
Weight / LBS
72
Long Description
Roller Chain Sprocket; 82 Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
13.819 Inch | 351.003 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Chain Pitch
3.075 Inch | 78.105 Millimeter
Bore
0 Inch | 0 Millimeter