Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D08B18H X 14MM RSB

D08B18H X 14MM RSB

D08B18H X 14MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND

Roller Chain Sprocket; 08B-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

D08B18H X 14MM RSB

BDI #

22379594

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.23
UNSPSC
31171901
EAN
0097039694287
Chain Size
08B-2
Number of Teeth
18
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
14MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
2.7161
Long Description
Roller Chain Sprocket; 08B-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 79.654MM Outside Diameter; 73.14MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.88 Inch | 73.14 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.136 Inch | 79.654 Millimeter