![PHS 06B-2B35](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-2-MPB-NKW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8Mjk3MTh8aW1hZ2UvanBlZ3xhR0V6TDJobE9DOHhNREkyTXpJME9EZzJNekkyTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlOVUVKZlRrdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fDgwYTQzMmExNGQ0NzNkNDQ4YTJlMTVkYjUwNDNkMmYzMGI4ZDBiZGIzYmRiMjAxM2QwZWY0YTdmMWQ1YzFlMzQ)
D100B32 HT
D100B32 HT RLR CHAIN SPROCKET ; 32 TEETH DOUBLE STRAND
Roller Chain Sprocket; 100-2 Chain; 32 Teeth; 2 Row of Teeth; Hardened Teeth; 13.441" Outside Diameter; 12.753" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D100B32 HT
BDI #
21839583
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: