Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D120B16H X 3-1/8

D120B16H X 3-1/8

D120B16H X 3-1/8 SPROCKET ; 8.441" OD X 3-3/4" LTB X 1-1/2" P STEEL

Roller Chain Sprocket; 3-1/8" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D120B16H X 3-1/8

BDI #

21463090

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
120-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 3-1/8" Bore; 120-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
7.689 Inch | 195.29 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Outside Diameter
8.441 Inch | 214.401 Millimeter