Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D120B25H X 3-5/8

D120B25H X 3-5/8

D120B25H X 3-5/8 MULTIPLE STRAND SPKT ; 1-1/2" PITCH 25 TEETH 3-5/8" BORE

Roller Chain Sprocket; 3-5/8" Bore; 120-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D120B25H X 3-5/8

BDI #

21564750

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
38.1
UNSPSC
31171901
Chain Size
120-2
Number of Teeth
25
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
83.99612
Long Description
Roller Chain Sprocket; 3-5/8" Bore; 120-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
12.774 Inch | 324.46 Millimeter
Pitch Diameter
11.969 Inch | 304.013 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
3.625 Inch | 92.075 Millimeter