![D120B23H](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-2-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDU0MzN8aW1hZ2UvanBlZ3xhR016TDJoaE55OHhNRFV3TnpJd05URXhOVGt6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVURjgxTVRWNE5URTFMbXB3Wnd8NDI2ZWY5YWUyNDgyYjdhMzM3ZWM4MDNmNzMxMzgyYWQ4YjMxNjdiNTBmNjQ5NTg5MGZlNGNkNDUxMmVhZjExYw)
D120B25H
D120B25H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 25 Teeth; 2 Row of Teeth; No Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D120B25H
BDI #
17159962
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: