Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HD100B15F X 2-1/2

D120B45 X 2-15/16 KW 2SS HT MATCHED PAIR

D120B45 X 2-15/16 KW 2SS HT MATCHED PAIR ; SPROCKET 2-15/16" BORE

Roller Chain Sprocket; 2-15/16" Bore; 120-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D120B45 X 2-15/16 KW 2SS HT MATCHED PAIR

BDI #

23074299

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
120-2
Number of Teeth
45
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 120-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
21.504 Inch | 546.19 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
22.352 Inch | 567.741 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter