![D120BTL25H-3030](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-2-TL-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MzAzODJ8aW1hZ2UvanBlZ3xhRGxoTDJnd1ppOHhNRE14TmpjeE56TTVNVGt3TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGODFNVFY0TlRFMUxtcHdad3xlMDI1ZmFlZjYzYmNkODE1MDkxYzdiZWVjOTU1YWJjMmY1NGU5ZmUzODZlYmNlYWZmN2Y2ZTU2MDAwMjdkNWEy)
D120BTL25H-3030
D120BTL25H-3030 MULTIPLE STRAND SPROCKET ; 1-1/2" PITCH 25 TEETH
Roller Chain Sprocket; 120-2 Chain; 25 Teeth; 2 Row of Teeth; Hardened Teeth; 12.774" Outside Diameter; 11-31/32" Pitch Diameter; B-Hub One Side; Bushed Mount; 3030 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D120BTL25H-3030
BDI #
21564752
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: