D120S45
D120S45 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 120-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 22.352" Outside Diameter; 21.504" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D120S45
BDI #
918475
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: