![D60B52 2.188 MTO](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDM-GSPKTXX-RC-B-2-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDUzNzV8aW1hZ2UvanBlZ3xhR1UwTDJobFlpOHhNRFkyTURjNU1qUXpORGN4T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fDdjZjI1ZTVmMGRjOGM1YzlmZWEyY2IzODhmZTBjMmNjMThiNmI0YzM5MzZkZjYyZjJkNjAzMmI3MDM4NjcwMmI)
D12B32 X 80MM
D12B32 X 80MM CHAIN SPROCKET ; 12CHAIN 32T
Roller Chain Sprocket; 80MM Bore; 12B-2 Chain; 32 Teeth; 2 Row of Teeth; No Hardened Teeth; 204.851MM Outside Diameter; 194.35MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D12B32 X 80MM
BDI #
23240079
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: