![HD40A20](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzYwNTN8aW1hZ2UvanBlZ3xhRGc0TDJnMU9TOHhNRE0zTXpjMk9ESTRNakUwTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZRMU5mTlRFMWVEVXhOUzVxY0djfDNhMTJkMTc3Y2I3MWE2NTg5ZTBjZTBkYzI0NWVmMGZkODMyN2M5ZGIwMmI1MDFiZWY3YTQ0NzIzZWJlZjQ0MmU)
D160A24
D160A24 SPROCKET ; SB 2"
Roller Chain Sprocket; 160-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 16.392" Outside Diameter; 15.322" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D160A24
BDI #
913264
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: