D35BTL32
TSUBAKI D35BTL32
Roller Chain Sprocket; 35-2 Chain; 32 Teeth; 2 Row of Teeth; Hardened Teeth; 4.032" Outside Diameter; 3.826" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D35BTL32
BDI #
919454
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: