![HD40A23](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzYwNTN8aW1hZ2UvanBlZ3xhRGc0TDJnMU9TOHhNRE0zTXpjMk9ESTRNakUwTWk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZRMU5mTlRFMWVEVXhOUzVxY0djfDNhMTJkMTc3Y2I3MWE2NTg5ZTBjZTBkYzI0NWVmMGZkODMyN2M5ZGIwMmI1MDFiZWY3YTQ0NzIzZWJlZjQ0MmU)
D40A60
D40A60 ; POR SPROCKET SB
Roller Chain Sprocket; 40-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D40A60
BDI #
912991
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: