D40B60ZH SPECIAL
D40B60ZH SPECIAL ROLLER CHAIN SPROCKET ; 9.84" OD X 1-3/4" LTB X 1/2" P STEEL
Roller Chain Sprocket; 40-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 9.84" Outside Diameter; 9.554" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D40B60ZH SPECIAL
BDI #
21558779
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: