D40BTL16H-1008
D40BTL16H-1008 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 40-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; A-No Hub; Bushed Mount; 1008 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D40BTL16H-1008
BDI #
251838
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: