![D40BTL24SS-1610](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-2-TL-KW-SS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzgxNDl8aW1hZ2UvanBlZ3xhRFptTDJneE5TOHhNRE16TlRnMk16TXdPRE14T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVFh6VXhOWGcxTVRVdWFuQm58OGZlMTE5OTM5NzBhNWYyOWYwN2I3ZDJkMmQ2ZDk0ZjMyMzFiNzdhMjIyMzlhYmRlZTk4ZTdhZjk0YzBlN2I1ZA)
D40BTL24SS-1610
D40BTL24SS-1610 TAPERLOCK SPROCKET ; 304SS FOR BUSHING 1610
Roller Chain Sprocket; 40-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.098" Outside Diameter; 3.831" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
D40BTL24SS-1610
BDI #
22801323
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: