![HD80R26](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-2-ST-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8NDEyMTF8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNREEzT0RrMU5UWTJOelE0Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlUVkY5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8OWI5MWMzYmRlMDNhNGJkNjQ3MGQ4YTY2NjEzMDYwZTY2MmJiMzJiNmFjMmM3MTIyMzdhZjI2MTg1ZDYyNDJlNQ)
D40Q35
D40Q35 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D40Q35
BDI #
918480
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: