![D240B20H X 2 RSB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-2-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDU3MDR8aW1hZ2UvanBlZ3xhRGhqTDJneE5pOHhNRE16TXpRek5UY3lNemd3Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgxTlVURjgxTVRWNE5URTFMbXB3Wnd8N2JiZjg2Yzk2N2I5OWQxODU1ZjZlNjY1YWQ1MjdhZmJjYjcyMGIyNjRiMjA5ZWQzN2Q2YzNkNzY3YmYzZWU5MQ)
D60B16H SB 1
D60B16H SB 1 CHAIN SPROCKET
Roller Chain Sprocket; 60-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D60B16H SB 1
BDI #
24318522
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: