![D60R54](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-2-ST-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8NDEyMTF8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNREEzT0RrMU5UWTJOelE0Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlUVkY5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8OWI5MWMzYmRlMDNhNGJkNjQ3MGQ4YTY2NjEzMDYwZTY2MmJiMzJiNmFjMmM3MTIyMzdhZjI2MTg1ZDYyNDJlNQ)
D60Q36
D60Q36 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 60-2 Chain; 36 Teeth; 2 Row of Teeth; Hardened Teeth; 9.023" Outside Diameter; 8.606" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D60Q36
BDI #
918514
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: