Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HD160B13F X 2-15/16

D80B13H X 50MM 1/2 KW 2SS

D80B13H 50MM ROLLER CHAIN SPROCKET ; 1/2" BORE 13TH 2SS W/HARDENED TEETH

Roller Chain Sprocket; 50MM Bore; 80-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 118.288MM Outside Diameter; 106.14MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D80B13H X 50MM 1/2 KW 2SS

BDI #

21463109

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
UNSPSC
31171901
Chain Size
80-2
Number of Teeth
13
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
0.2866
Long Description
Roller Chain Sprocket; 50MM Bore; 80-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 118.288MM Outside Diameter; 106.14MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.657 Inch | 118.288 Millimeter
Pitch Diameter
4.179 Inch | 106.14 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.969 Inch | 50 Millimeter