![DS40A22H](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-A-DS-2-MPB-NKW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzcyMDF8aW1hZ2UvanBlZ3xhREV6TDJneE15ODVNamN3TkRBME5qYzNOall5TG1wd1p3fGU2MDk2MmQzNTg0YmIxMGM3ZTJkNzcxMjIzOGNmNGRiNWU4OThiYmQ4OWVhNjJiNTAzMDA4ZWEwMjI1NzE1MWI)
DS40A22H
DS40A22H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 22T DBL SGL W/HT
Roller Chain Sprocket; 40 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 3.778" Outside Diameter; 3.513" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
DS40A22H
BDI #
913156
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: