![DS60ATB14 MTO](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDM-GSPKTXX-RC-A-DS-TL-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MzA3ODR8aW1hZ2UvanBlZ3xhR00wTDJobE15OHhNRE14Tmpjd056SXdNVEExTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOVVURjlMVjE5VFZFeGZOVEUxZURVeE5TNXFjR2N8OGU1ODAxMzc3OGZiMTcyYzY4ZjI1YjRjNjU0Y2YzNDIxZDM3ODIyMTIwMjQ5NTQyNWMwYWFjZGVhNzViNDVmMw)
DS60ATB14 MTO
DS60ATB14 MTO SPROCKET ; USES 1615 TB CARBON STEEL
Roller Chain Sprocket; 60 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS60ATB14 MTO
BDI #
24763230
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: