Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H16B19 X 25MM RSB

H06B22 X 12MM RSB

H06B22 X 12MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 06B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 71.958MM Outside Diameter; 66.93MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

H06B22 X 12MM RSB

BDI #

22383474

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.372
UNSPSC
31171901
EAN
0097039684943
Chain Size
06B-1
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
0.81791
Long Description
Roller Chain Sprocket; 06B-1 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 71.958MM Outside Diameter; 66.93MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
2.833 Inch | 71.958 Millimeter
Pitch Diameter
2.635 Inch | 66.93 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter