H100B25F X 2-3/16
H100B25F 2 3/16 ROLLER CHAIN SPROCKET ; 2 3/16" BORE KW 2SS W/HT
Roller Chain Sprocket; 2-3/16" Bore; 100 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 10.645" Outside Diameter; 9.974" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H100B25F X 2-3/16
BDI #
917278
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: