H100B26F X 3-1/8
H100B26 X 3-1/8 RLR CHAIN SPROCKET ; 100 CHAIN 26 TEETH TYPE B 3-1/8IN BORE
Roller Chain Sprocket; 3-1/8" Bore; 100 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 11.045" Outside Diameter; 10.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H100B26F X 3-1/8
BDI #
21971554
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: