Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H100B11 X 2-1/4

H100B39F X 2-11/16

H100B39 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 39 TEETH TYPE B 2-11/16IN BORE

Roller Chain Sprocket; 2-11/16" Bore; 100 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 16-15/64" Outside Diameter; 15.535" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H100B39F X 2-11/16

BDI #

21971606

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / US pound
N/A
UNSPSC
31171901
Chain Size
100
Number of Teeth
39
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 2-11/16" Bore; 100 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 16-15/64" Outside Diameter; 15.535" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
15.535 Inch | 394.589 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
16.234 Inch | 412.344 Millimeter