Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H160B12 X 3-5/8 7/8 KW 2SS

H100B42 X 2 KW 2SS

H100B42 X 2 KW 2SS CHAIN SPROCKET ; 1/2" PITCH 42 TEETH 2" BORE

Roller Chain Sprocket; 2" Bore; 100 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 17.43" Outside Diameter; 16.728" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H100B42 X 2 KW 2SS

BDI #

21564140

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
22.86
UNSPSC
31171901
Chain Size
100
Number of Teeth
42
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
50.39767
Long Description
Roller Chain Sprocket; 2" Bore; 100 Chain; 42 Teeth; 1 Row of Teeth; Hardened Teeth; 17.43" Outside Diameter; 16.728" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
16.728 Inch | 424.88 Millimeter
Bore
2 Inch | 50.8 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
17.43 Inch | 442.722 Millimeter