Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H10B26 X 16MM RSB

H10B26 X 16MM RSB

H10B26 X 16MM RSB ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 10B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 140.284MM Outside Diameter; 131.7MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material

Part #

H10B26 X 16MM RSB

BDI #

22379467

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.63
UNSPSC
31171901
EAN
0097039688873
Chain Size
10B-1
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
16MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
3.58472
Long Description
Roller Chain Sprocket; 10B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 140.284MM Outside Diameter; 131.7MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
5.185 Inch | 131.7 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
5.523 Inch | 140.284 Millimeter
Bore
0 Inch | 0 Millimeter