![DUPLICATE 17159250 DO NOT USE](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MTkyNTN8aW1hZ2UvanBlZ3xhRE5sTDJoaE1TOHhNREEzT0RrMU5UazJNak01T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHhYMDFRUWw5T1MxZGZRMU5mTlRFMWVEVXhOUzVxY0djfGQ1ODgxOTYxN2NjZWQ4MGMwMTEyNWI4ODQ4MGZkZTkzOGUyNGVmNTBmMzZlMGI3MWE3MmJjZGJmZGJmOTk0ZWM)
H120A28
H120A28 1-1/2 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 28T A-PLATE W/HT
Roller Chain Sprocket; 120 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 14.213" Outside Diameter; 13.397" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
H120A28
BDI #
913875
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: