![200S15](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-C-HBS-1-ST-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzMwNjh8aW1hZ2UvanBlZ3xhRFppTDJnMU1pOHhNREEzT0RrMU5qRTVNVGMzTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlUVkY5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8NzQ3MTI3ZGU4MDVlOWNkNmU2YjM1OTJhYjdjNGIwMjZiNDBkMGJjNjYyNGUzOGVhZjNhYjBkZjk5NmZmMWIwMw)
H120R28
H120R28 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 28T B-STYLE W/HT
Roller Chain Sprocket; 120 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 14.213" Outside Diameter; 13.397" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H120R28
BDI #
918596
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: