Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H35B26 X 22MM 6MMX3MM KW 2SS

H12B12 X 1

H12B12F X 1 ROLLER CHAIN SPROCKET

Roller Chain Sprocket; 1" Bore; 12B-1 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 3.249" Outside Diameter; 2.898" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material

Part #

H12B12 X 1

BDI #

22383342

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.67
UNSPSC
31171901
EAN
0097039732170
Chain Size
12B-1
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
1.4771
Long Description
Roller Chain Sprocket; 1" Bore; 12B-1 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 3.249" Outside Diameter; 2.898" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
3.249 Inch | 82.525 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.898 Inch | 73.61 Millimeter