![78B11F X 1-15/16](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-1-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDI3MDZ8aW1hZ2UvanBlZ3xhR00wTDJneU1DOHhNRE16TXpRek5UUXlPRGc1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fGY4MzA1MWEyZjkzMDZjNDBlMzE2NDY3MmIxNzY1NGM5MjEyZThmNzJhOGJlY2I1ZjI3MTc4ZDA2ZWJhNmMwZWI)
H12B20 X 1-3/4
H12B20F X 1-3/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/4" Bore; 12B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
H12B20 X 1-3/4
BDI #
22384056
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: