Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H12BA26

H12BA26

12BA26 ; POR SB 19MM HARDENED SPROCKET

Roller Chain Sprocket; 12B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 168.326MM Outside Diameter; 158.04MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

H12BA26

BDI #

921363

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.781
UNSPSC
31171901
EAN
0696223032241
Chain Size
12B-1
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
3.79195
Long Description
Roller Chain Sprocket; 12B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 168.326MM Outside Diameter; 158.04MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.222 Inch | 158.04 Millimeter
Outside Diameter
6.627 Inch | 168.326 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter