H140E18
H140E18 ROLLER CHAIN SPROCKET ; 1-3/4" P 18T E BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 140 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 10.974" Outside Diameter; 10-5/64" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H140E18
BDI #
24342868
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: