H40B12F X 1/2
H40B12F X 1/2 ROLLER CHAIN SPROCKET ; 1/2" BORE 2SS W/HARDENED TEETH
Roller Chain Sprocket; 1/2" Bore; 40 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.166" Outside Diameter; 1.932" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H40B12F X 1/2
BDI #
916317
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: