![50BS15HT 3/4](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-1-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDIyMjR8aW1hZ2UvanBlZ3xhREkzTDJnME55OHhNRFV3TnpRME56QTBNakEzT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fDhmMzM1NzBhMDAxOWMxNTM2ZGY5Zjc3MzIzYTMyYWY1Y2ZkOWZjM2FmYmFmNzEyZWEwMzUzZWMyZDAyYzUzNzk)
H40B16F X 1-1/4
H40B16F X 1-1/4 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H40B16F X 1-1/4
BDI #
916344
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: