Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H40B27F X 1-1/4

H40B27F X 1-1/4

H40B27F X 1-1/4 SPROCKET

Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 4-37/64" Outside Diameter; 4.307" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

H40B27F X 1-1/4

BDI #

916445

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.13
UNSPSC
31171901
EAN
0097039907929
Chain Size
40
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer Item Number
40B27F-1D
Weight / LBS
2.5
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 4-37/64" Outside Diameter; 4.307" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
4.578 Inch | 116.281 Millimeter
Pitch Diameter
4.307 Inch | 109.4 Millimeter
Bore
1.25 Inch | 31.75 Millimeter