![60B39F X 1-1/8](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MzI3MzR8aW1hZ2UvanBlZ3xhRFEzTDJnMk55OHhNREk1TXpRek9URXdNekF3Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8ODU1Zjc0N2RjZjM1ZjJiYmZhMDM5OWM5YWE5NzVhMjRmZmEwM2NjZWU4YmNlNjdjNzEwMTg3ZmFlYWI2ZTQ3ZA)
H40B27F X 3/4
H40B27F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 4-37/64" Outside Diameter; 4.307" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H40B27F X 3/4
BDI #
916449
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: