![H41BTL28](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-HOS-1-TL-KW-CS-515x515.jpg?context=bWFzdGVyfHJvb3R8MjY0ODN8aW1hZ2UvanBlZ3xhRGswTDJnMU5pOHhNREEzT0RrMU5qQXlOemt6TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlVVEY5TFYxOURVMTgxTVRWNE5URTFMbXB3Wnd8MTEyNTU5ZTk1ODEwOWFkZDQ4NjQ1MjFhZGExODdhMDNjODllZTZkMmU0YTQwNDEyNDZiNWI5NGJiZGIzYWM5OA)
H41BTL28
41BTL28 ; POR TL SPKT 1610 HARDENED
Roller Chain Sprocket; 41 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 4.738" Outside Diameter; 4.465" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H41BTL28
BDI #
919603
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: