H41JA16
41JA16 ; POR QD SPROCKET HARDENED
Roller Chain Sprocket; 41 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H41JA16
BDI #
920237
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: