H41JA19
41JA19 QD SPROCKET ; HARDENED
Roller Chain Sprocket; 41 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 3.292" Outside Diameter; 3.038" Pitch Diameter; B-Hub One Side; Bushed Mount; JA Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H41JA19
BDI #
920240
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: