Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H08B13 X 1/2

H50B12X30MM 8X3.3MM KW 2SS

H50B12X30MM 8X3.3MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120 DEG W/HT

Roller Chain Sprocket; 30MM Bore; 50 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 68.783MM Outside Diameter; 61.34MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H50B12X30MM 8X3.3MM KW 2SS

BDI #

23597654

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
50
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Long Description
Roller Chain Sprocket; 30MM Bore; 50 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 68.783MM Outside Diameter; 61.34MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 15.875MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.181 Inch | 30 Millimeter
Pitch Diameter
2.415 Inch | 61.34 Millimeter
Outside Diameter
2.708 Inch | 68.783 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter