H50B29F X 1-3/8
H50B29F X 1-3/8 SPROCKET
Roller Chain Sprocket; 1-3/8" Bore; 50 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 6.122" Outside Diameter; 5-25/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H50B29F X 1-3/8
BDI #
916717
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: