H50BTL12
H50BTL12 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8"P 12T TAPERLOCK W/HT
Roller Chain Sprocket; 50 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 2.708" Outside Diameter; 2.415" Pitch Diameter; B-Hub One Side; Bushed Mount; 1008 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H50BTL12
BDI #
919606
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: