![H2062B16 X 1-1/2 3/8KW 2SS](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDUSTSPKTXX-RC-B-1-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDI3MDZ8aW1hZ2UvanBlZ3xhR00wTDJneU1DOHhNRE16TXpRek5UUXlPRGc1TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fGY4MzA1MWEyZjkzMDZjNDBlMzE2NDY3MmIxNzY1NGM5MjEyZThmNzJhOGJlY2I1ZjI3MTc4ZDA2ZWJhNmMwZWI)
H60B16 X 1-7/8 KW 2SS
H60B16 X 1-7/8 KW 2SS CHAIN SPROCKET ; 3/4" PITCH 16 TEETH 1-7/8" BORE
Roller Chain Sprocket; 1-7/8" Bore; 60 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H60B16 X 1-7/8 KW 2SS
BDI #
21576559
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: