![50BS12 1](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-1-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDIyMjR8aW1hZ2UvanBlZ3xhREkzTDJnME55OHhNRFV3TnpRME56QTBNakEzT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fDhmMzM1NzBhMDAxOWMxNTM2ZGY5Zjc3MzIzYTMyYWY1Y2ZkOWZjM2FmYmFmNzEyZWEwMzUzZWMyZDAyYzUzNzk)
H60B16F X 1-3/4
H60B16F X 1-3/4 ROLLER CHAIN SPROCKET ; 16T STEEL
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H60B16F X 1-3/4
BDI #
916785
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: