H60P27
60P27 SPLIT TAPER SPROCKET ; P1 BUSHING HARDENED
Roller Chain Sprocket; 60 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 6.867" Outside Diameter; 6.461" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H60P27
BDI #
918787
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: