![50BS12 1](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDXXXSPKTXX-RC-B-1-KW-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8NDIyMjR8aW1hZ2UvanBlZ3xhREkzTDJnME55OHhNRFV3TnpRME56QTBNakEzT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4MU1UVjROVEUxTG1wd1p3fDhmMzM1NzBhMDAxOWMxNTM2ZGY5Zjc3MzIzYTMyYWY1Y2ZkOWZjM2FmYmFmNzEyZWEwMzUzZWMyZDAyYzUzNzk)
H8023X 1 3/4
H8023X 1 3/4 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 7.876" Outside Diameter; 7-11/32" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H8023X 1 3/4
BDI #
311898
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: