Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

40BS23HT 1 1/2

H80B18F X 1-3/16

H80B18F X 1-3/16 ROLLER CHAIN SPROCKET ; 80 CHN 18 TEETH TYPE B 1-3/16IN FIN BORE

Roller Chain Sprocket; 1-3/16" Bore; 80 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H80B18F X 1-3/16

BDI #

917011

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
3.402
UNSPSC
31171901
EAN
0097039301307
Chain Size
80
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Noun
Sprocket
Keyword String
Roller Chain
Weight / LBS
7.5
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 80 Chain; 18 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.188 Inch | 30.175 Millimeter
Pitch Diameter
5.759 Inch | 146.27 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
6.271 Inch | 159.283 Millimeter